Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Counterbore, Close Fit, Size 1/2, Cobalt

KEO| Zoro #: G0746645| Mfr #: 55227

$68.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 5Bore Dia. (In.): 0.757
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746645 Mfr #: 55227
Sizes Included: -Overall Length (In.): 5
Bore Dia. (In.): 0.757Shank Dia. (In.): 1/2
Style: Nominal/Close FitScrew Size: 1/2"
Package Quantity: 1Pilot Dia. (In.): 0.500
Meets/Exceeds: -Screw Type: Socket Head Cap Screw
Pilot Length (In.): 1/2Number of Flutes: 3
Thread Size: -Type: Built-In Pilot
Application: For Use In Alloys, Cast Iron, Stainless Steel And TitaniumFinish: -
Number of Pieces: 1Item: Counterbore
Material: Cobalt SteelCountry of Origin (subject to change): United States

Description

  • Precision 3-Flute Cap Screw Kounterbres
  • Integral Pilot, Straight Shank, CNC Precision Ground, Cobalt HSS ~ Micro-smooth CNC precision smooth counterboring. ~ M35 Cobalt: HSS , 6% Tungsten, 5% Moly, 5% Cobalt - long tool life in all types of materials. ~ High performance cutting action due to secondary relief behind cutting edge margin. ~ Optimized helix for chip evacuation - chips flow away from cut without wrapping around the tool.

Reviews