SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Counterbore, Close Fit, Size 1/4, Cobalt

KEO| Zoro #: G1107714| Mfr #: 55215

$53.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 4-1/2Bore Dia. (In.): 0.382
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107714 Mfr #: 55215
Sizes Included: -Overall Length (In.): 4-1/2
Bore Dia. (In.): 0.382Shank Dia. (In.): 5/16
Style: Nominal/Close FitScrew Size: 1/4"
Package Quantity: 1Pilot Dia. (In.): 0.250
Meets/Exceeds: -Screw Type: Socket Head Cap Screw
Pilot Length (In.): 5/16Number of Flutes: 3
Thread Size: -Type: Built-In Pilot
Application: For Use In Alloys, Cast Iron, Stainless Steel And TitaniumFinish: -
Number of Pieces: 1Item: Counterbore
Material: Cobalt SteelCountry of Origin (subject to change): United States

Description

  • Precision 3-Flute Cap Screw Kounterbres
  • Integral Pilot, Straight Shank, CNC Precision Ground, Cobalt HSS ~ Micro-smooth CNC precision smooth counterboring. ~ M35 Cobalt: HSS , 6% Tungsten, 5% Moly, 5% Cobalt - long tool life in all types of materials. ~ High performance cutting action due to secondary relief behind cutting edge margin. ~ Optimized helix for chip evacuation - chips flow away from cut without wrapping around the tool.

Reviews