DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Counterbore, Close Fit, Size 3/4, Cobalt

KEO| Zoro #: G2348534| Mfr #: 55233

$178.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Screw Size: 3/4"
Pilot Dia. (In.): 0.766
Style: Nominal/Close Fit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348534 Mfr #: 55233
Screw Size: 3/4"Pilot Dia. (In.): 0.766
Style: Nominal/Close FitSizes Included: -
Package Quantity: 1Type: Built-In Pilot
Bore Dia. (In.): 1.187Shank Dia. (In.): 3/4
Material: Cobalt SteelNumber of Pieces: 1
Item: CounterboreScrew Type: Socket Head Cap Screw
Finish: -Application: For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Meets/Exceeds: -Number of Flutes: 3
Thread Size: -Pilot Length (In.): 3/4
Overall Length (In.): 7Country of Origin (subject to change): United States

Description

Counterbore, Built-in Pilot, Nominal/Close Fit, Number of Flutes 3, Screw Size 3/4 In, Socket Head Cap Screws, Bore Dia 1.187 In, Pilot Dia 0.766 In, Pilot Length 3/4 In, Shank Dia 3/4 In, Overall Length 7 In, Cobalt Steel

Reviews