SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Counterbore, Close Fit, Size 3/8, Cobalt

KEO| Zoro #: G2453586| Mfr #: 55221

$43.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 5Bore Dia. (In.): 0.572Shank Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453586 Mfr #: 55221
Overall Length (In.): 5Bore Dia. (In.): 0.572
Shank Dia. (In.): 1/2Style: Nominal/Close Fit
Screw Type: Socket Head Cap ScrewPackage Quantity: 1
Screw Size: 3/8"Pilot Dia. (In.): 0.375
Type: Built-In PilotPilot Length (In.): 1/2
Number of Flutes: 3Thread Size: -
Application: For Use In Alloys, Cast Iron, Stainless Steel And TitaniumNumber of Pieces: 1
Item: CounterboreMaterial: Cobalt Steel
Country of Origin (subject to change): United States

Description

  • Precision 3-Flute Cap Screw Kounterbres
  • Integral Pilot, Straight Shank, CNC Precision Ground, Cobalt HSS ~ Micro-smooth CNC precision smooth counterboring. ~ M35 Cobalt: HSS , 6% Tungsten, 5% Moly, 5% Cobalt - long tool life in all types of materials. ~ High performance cutting action due to secondary relief behind cutting edge margin. ~ Optimized helix for chip evacuation - chips flow away from cut without wrapping around the tool.

Reviews