Counterbore, Close Fit, Size #4, Cobalt

KEO| Zoro #: G1364081| Mfr #: 55200

$38.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364081 Mfr #: 55200
Type: Built-in PilotMaterial: Cobalt Steel
Application: For Use In Alloys, Cast Iron, Stainless Steel And TitaniumNumber of Flutes: 3
Thread Size: -Screw Type: Socket Head Cap Screws
Sizes Included: -Item: Counterbore
Style: Nominal/Close FitScrew Size: #4
Bore Dia. (In.): 0.186Pilot Dia. (In.): 0.112
Shank Dia. (In.): 5/32Overall Length (In.): 3
Number of Pieces: -Spot Face Dia. (In.): -
Pilot Length (In.): 5/32Finish: -
Meets/Exceeds: -Tube Dia. (In.): -
Country of Origin (subject to change): United States

Product Description

Counterbore, Built-in Pilot, Nominal/Close Fit, Number of Flutes 3, Screw Size #4, Socket Head Cap Screws, Bore Dia 0.186 In, Pilot Dia 0.112 In, Pilot Length 5/32 In, Shank Dia 5/32 In, Overall Length 3 In, Cobalt Steel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.