Counterbore, Close Fit, Size #5, Cobalt

KEO |Zoro #: G0806881|Mfr #: 55203

$34.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806881 Mfr #: 55203
Type: Built-in PilotMaterial: Cobalt Steel
Application: For Use In Alloys, Cast Iron, Stainless Steel And TitaniumNumber of Flutes: 3
Thread Size: -Screw Type: Socket Head Cap Screws
Sizes Included: -Item: Counterbore
Style: Nominal/Close FitScrew Size: #5
Bore Dia. (In.): 0.205Pilot Dia. (In.): 0.125
Shank Dia. (In.): 3/16Overall Length (In.): 3
Number of Pieces: -Spot Face Dia. (In.): -
Pilot Length (In.): 3/16Finish: -
Meets/Exceeds: -Tube Dia. (In.): -
Country of Origin (subject to change): United States

Product Description

Counterbore, Built-in Pilot, Nominal/Close Fit, Number of Flutes 3, Screw Size #5, Socket Head Cap Screws, Bore Dia 0.205 In, Pilot Dia 0.125 In, Pilot Length 3/16 In, Shank Dia 3/16 In, Overall Length 3 In, Cobalt Steel

Product Reviews

Save 15% when you sign up for Z-mail.