Counterbore, Close Fit, Size #8, Cobalt

KEO| Zoro #: G2292123| Mfr #: 55209

$51.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 3Material: Cobalt SteelBore Dia. (In.): 0.272
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292123 Mfr #: 55209
Overall Length (In.): 3Material: Cobalt Steel
Bore Dia. (In.): 0.272Shank Dia. (In.): 1/4
Pilot Dia. (In.): 0.164Style: Nominal/Close Fit
Number of Pieces: 1Meets/Exceeds: -
Application: For Use In Alloys, Cast Iron, Stainless Steel And TitaniumSizes Included: -
Screw Type: Socket Head Cap ScrewItem: Counterbore
Finish: -Type: Built-In Pilot
Pilot Length (In.): 1/4Package Quantity: 1
Number of Flutes: 3Thread Size: -
Screw Size: #8Country of Origin (subject to change): United States

Description

Counterbore, Built-in Pilot, Nominal/Close Fit, Number of Flutes 3, Screw Size #8, Socket Head Cap Screws, Bore Dia 0.272 In, Pilot Dia 0.164 In, Pilot Length 1/4 In, Shank Dia 1/4 In, Overall Length 3 In, Cobalt Steel

Reviews