HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Countersink, 0 FL, 60 Deg, 1/2, Cobalt, TiN

KEO| Zoro #: G1007465| Mfr #: 53502-TiN

$20.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 0
Type: Single Ended
Item: Countersink
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007465 Mfr #: 53502-TiN
Number of Flutes: 0Type: Single Ended
Item: CountersinkBody Dia. (In.): 1/2
Included Angle (Deg.): 60Shank Length (In.): 1-1/4
Shank Dia. (In.): 5/16Material: Cobalt Steel
Finish: TinApplication: Countersinks And Deburs Aluminum, Non-Metallics And Plastics
Overall Length (In.): 2Cutting Capacity (In.): 11/64 to 29/64
Number of Pieces: 1Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 60, Cutting Capacity (In.) 11/64 to 29/64, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 5/16, Shank Length (In.) 1-1/4, Overall Length (In.) 2, Cobalt, TiN Finish, Countersinks And Deburs Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews