SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1 1/4 82 deg ZErO Flute CO Deburring Tool

KEO| Zoro #: G2212104| Mfr #: 53516

$68.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 23/64" to 1-3/32"Overall Length (In.): 3-1/2Shank Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212104 Mfr #: 53516
Sizes Included: 23/64" to 1-3/32"Overall Length (In.): 3-1/2
Shank Dia. (In.): 1/2Included Angle (Deg.): 82
Cutting Capacity (In.): 23/64 to 1-3/32Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 0Body Dia. (In.): 1-1/4
Shank Length (In.): 1-1/4Application: Countersinks And Deburs Aluminum, Non-Metallics And Plastics
Finish: UncoatedNumber of Pieces: 1
Item: CountersinkMaterial: Cobalt Steel
Country of Origin (subject to change): United States

Description

  • KEO ZErO flute countersink and deburring tools are simple, all-purpose tools made of Colbalt that provide flawless countersinking and deburring.
  • The chatter-free cutting action requires minimal power. The micro-smooth CNC precision ground construction produces clean, smooth cutting without smearing on a variety of materials.
  • The tool especially excels in countersinking or deburring holes in aluminum, plastics and other nonmetallics.

Reviews