SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1 1/4 82 deg ZErO Flute CO Deburring Tool

KEO| Zoro #: G1757682| Mfr #: 53516-TiN

$109.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 3-1/2Shank Dia. (In.): 1/2Included Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757682 Mfr #: 53516-TiN
Overall Length (In.): 3-1/2Shank Dia. (In.): 1/2
Included Angle (Deg.): 82Cutting Capacity (In.): 23/64 to 1-3/32
Type: Single EndedNumber of Flutes: 0
Body Dia. (In.): 1-1/4Shank Length (In.): 1-1/4
Application: Countersinks And Deburs Aluminum, Non-Metallics And PlasticsNumber of Pieces: 1
Item: CountersinkMaterial: Cobalt Steel
Finish: TinCountry of Origin (subject to change): United States

Description

  • KEO ZErO flute countersink and deburring tools are simple, all-purpose tools made of Colbalt that provide flawless countersinking and deburring.
  • The chatter-free cutting action requires minimal power. The micro-smooth CNC precision ground construction produces clean, smooth cutting without smearing on a variety of materials.
  • The tool especially excels in countersinking or deburring holes in aluminum, plastics and other nonmetallics.

Reviews