1 Inch 82 deg ZErO Flute CO Deburring Tool

KEO| Zoro #: G2072987| Mfr #: 53515

$37.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 19/64" to 59/64"Overall Length (In.): 3Shank Dia. (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072987 Mfr #: 53515
Sizes Included: 19/64" to 59/64"Overall Length (In.): 3
Shank Dia. (In.): 3/8Included Angle (Deg.): 82
Cutting Capacity (In.): 19/64 to 59/64Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 0Body Dia. (In.): 1
Shank Length (In.): 1-1/4Application: Countersinks And Deburs Aluminum, Non-Metallics And Plastics
Finish: UncoatedNumber of Pieces: 1
Item: CountersinkMaterial: Cobalt Steel
Country of Origin (subject to change): United States

Description

  • KEO ZErO flute countersink and deburring tools are simple, all-purpose tools made of Colbalt that provide flawless countersinking and deburring.
  • The chatter-free cutting action requires minimal power. The micro-smooth CNC precision ground construction produces clean, smooth cutting without smearing on a variety of materials.
  • The tool especially excels in countersinking or deburring holes in aluminum, plastics and other nonmetallics.

Reviews