PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Countersink, 0 FL, 82 Deg, 3/4, Cobalt, TiN

KEO| Zoro #: G0771504| Mfr #: 53514-TiN

$37.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 82Number of Flutes: 0Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771504 Mfr #: 53514-TiN
Included Angle (Deg.): 82Number of Flutes: 0
Material: Cobalt SteelBody Dia. (In.): 3/4
Shank Dia. (In.): 3/8Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 1-1/4
Application: Countersinks And Deburs Aluminum, Non-Metallics And PlasticsSizes Included: 13/64" to 45/64"
Cutting Capacity (In.): 13/64 to 45/64Item: Countersink
Finish: TinType: Single Ended
Pilot Length (In.): -Overall Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 82, Cutting Capacity (In.) 13/64 to 45/64, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 3/8, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Cobalt, TiN Finish, Countersinks And Deburs Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews