5/8 82 deg ZErO Flute CO Deburring Tool

KEO| Zoro #: G1549983| Mfr #: 53513-TiN

$24.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 11/64" to 37/64"Overall Length (In.): 2-1/2Shank Dia. (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549983 Mfr #: 53513-TiN
Sizes Included: 11/64" to 37/64"Overall Length (In.): 2-1/2
Shank Dia. (In.): 3/8Included Angle (Deg.): 82
Cutting Capacity (In.): 11/64 to 37/64Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 0Body Dia. (In.): 5/8
Shank Length (In.): 1-1/4Application: Countersinks And Deburs Aluminum, Non-Metallics And Plastics
Finish: TinNumber of Pieces: 1
Item: CountersinkMaterial: Cobalt Steel
Country of Origin (subject to change): United States

Description

  • KEO ZErO flute countersink and deburring tools are simple, all-purpose tools made of Colbalt that provide flawless countersinking and deburring.
  • The chatter-free cutting action requires minimal power. The micro-smooth CNC precision ground construction produces clean, smooth cutting without smearing on a variety of materials.
  • The tool especially excels in countersinking or deburring holes in aluminum, plastics and other nonmetallics.

Reviews