DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Countersink, 1 FL, 100 Deg, 1 1/2, HSS

KEO| Zoro #: G0336427| Mfr #: 53220

$87.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336427 Mfr #: 53220
Sizes Included: -Number of Pieces: -
Item: CountersinkPilot Dia. (In.): -
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodPilot Length (In.): -
Cutting Capacity (In.): -Type: Single Ended
Shank Length (In.): 1-1/4Included Angle (Deg.): 100
Shank Dia. (In.): 3/4Overall Length (In.): 2-7/8
Number of Flutes: 1Material: High Speed Steel
Finish: Black OxideBody Dia. (In.): 1-1/2
Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 2-7/8, High Speed Steel, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.