BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Countersink, 1 FL, 100 Deg, 1 3/4, Cobalt

KEO| Zoro #: G1908724| Mfr #: 55446

$151.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia. (In.): 3/4Included Angle (Deg.): 100Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908724 Mfr #: 55446
Shank Dia. (In.): 3/4Included Angle (Deg.): 100
Number of Pieces: 1Shank Length (In.): 1-1/4
Item: CountersinkSizes Included: -
Pilot Length (In.): -Pilot Dia. (In.): -
Type: Single EndedFinish: Bright
Number of Flutes: 1Cutting Capacity (In.): -
Overall Length (In.): 3Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Material: Cobalt SteelBody Dia. (In.): 1-3/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-3/4, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews