Countersink, 1 FL, 100 Deg, 1 In, Carbide

KEO| Zoro #: G1794301| Mfr #: 55737

$135.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Flutes: 1
Type: Single Ended
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1794301 Mfr #: 55737
Number of Flutes: 1Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 1Included Angle (Deg.): 100
Shank Length (In.): 1-1/4Shank Dia. (In.): 1
Material: CarbideFinish: Uncoated
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews