Countersink, 1 FL, 100 Deg, 1 In, Cobalt

KEO| Zoro #: G0649083| Mfr #: 55443

$37.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Dia. (In.): -
Sizes Included: -
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649083 Mfr #: 55443
Pilot Dia. (In.): -Sizes Included: -
Type: Single EndedNumber of Flutes: 1
Body Dia. (In.): 1Included Angle (Deg.): 100
Shank Dia. (In.): 1/2Material: Cobalt Steel
Finish: BrightApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 2-3/4Cutting Capacity (In.): -
Item: CountersinkNumber of Pieces: 1
Pilot Length (In.): -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) -, Overall Length (In.) 2-3/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews