Keo

Countersink, 1 FL, 100 Deg, 1/2, TiAlN


$60.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Dia. 1/2 in
  • Shank Dia. 1/2 in
  • Number of Flutes 1
  • Material - Machining Carbide
  • Finish - Machining TiAlN
See all product information