DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Countersink, 1 FL, 100 Deg, 1/4, Carbide

KEO| Zoro #: G1566503| Mfr #: 55732

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Dia. (In.): -
Sizes Included: -
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566503 Mfr #: 55732
Pilot Dia. (In.): -Sizes Included: -
Type: Single EndedNumber of Flutes: 1
Body Dia. (In.): 1/4Included Angle (Deg.): 100
Shank Dia. (In.): 1/4Material: Carbide
Finish: UncoatedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 1-1/2Cutting Capacity (In.): -
Item: CountersinkNumber of Pieces: 1
Pilot Length (In.): -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews