KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 1 FL, 100 Deg, 1/4, Cobalt, TiN

KEO| Zoro #: G1648272| Mfr #: 55438-TiN

$11.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Body Dia. (In.): 1/4
Finish: Tin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648272 Mfr #: 55438-TiN
Number of Pieces: 1Body Dia. (In.): 1/4
Finish: TinOverall Length (In.): 1-1/2
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Flutes: 1
Material: Cobalt SteelIncluded Angle (Deg.): 100
Shank Dia. (In.): 1/4Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews