KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 1 FL, 100 Deg, 2 In, Cobalt

KEO| Zoro #: G1338233| Mfr #: 55447

$197.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 3-3/4
Type: Single Ended
Shank Length (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338233 Mfr #: 55447
Overall Length (In.): 3-3/4Type: Single Ended
Shank Length (In.): 1-1/4Shank Dia. (In.): 3/4
Finish: BrightApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 2Included Angle (Deg.): 100
Number of Flutes: 1Item: Countersink
Number of Pieces: 1Material: Cobalt Steel
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-3/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews