3/16 x 100 deg KEO CO SF Countersink

KEO| Zoro #: G0382505| Mfr #: 55437

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-3/8Shank Dia. (In.): 3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382505 Mfr #: 55437
Sizes Included: -Overall Length (In.): 1-3/8
Shank Dia. (In.): 3/16Included Angle (Deg.): 100
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 1Body Dia. (In.): 3/16
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Bright
Number of Pieces: 1Item: Countersink
Material: Cobalt SteelCountry of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews