SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8 x 100 deg Single Flute Carbide Countersink

KEO| Zoro #: G1812255| Mfr #: 55733

$24.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-3/4Shank Dia. (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812255 Mfr #: 55733
Sizes Included: -Overall Length (In.): 1-3/4
Shank Dia. (In.): 3/8Included Angle (Deg.): 100
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 1Body Dia. (In.): 3/8
Shank Length (In.): 7/8Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: UncoatedNumber of Pieces: 1
Item: CountersinkMaterial: Carbide
Country of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews