DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Countersink, 1 FL, 100 Deg, 3/8, TiAlN

KEO| Zoro #: G1782812| Mfr #: 55733-TiALN

$32.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Dia. (In.): -
Sizes Included: -
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782812 Mfr #: 55733-TiALN
Pilot Dia. (In.): -Sizes Included: -
Type: Single EndedNumber of Flutes: 1
Body Dia. (In.): 3/8Included Angle (Deg.): 100
Shank Length (In.): 7/8Shank Dia. (In.): 3/8
Material: CarbideFinish: TiAlN
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 1-3/4
Cutting Capacity (In.): -Item: Countersink
Number of Pieces: 1Pilot Length (In.): -
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 3/8, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews