DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Countersink, 1 FL, 100 Deg, 5/8, Carbide

KEO| Zoro #: G1153792| Mfr #: 55735

$76.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153792 Mfr #: 55735
Finish: UncoatedItem: Countersink
Material: CarbideApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedIncluded Angle (Deg.): 100
Shank Dia. (In.): 5/8Pilot Dia. (In.): -
Overall Length (In.): 2-1/4Number of Pieces: -
Number of Flutes: 1Cutting Capacity (In.): -
Body Dia. (In.): 5/8Shank Length (In.): 1
Pilot Length (In.): -Sizes Included: -
Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 5/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.