Countersink, 1 FL, 100 Deg, 5/8, Cobalt, TiN

KEO| Zoro #: G1468284| Mfr #: 55441-TiN

$23.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 100Number of Flutes: 1Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468284 Mfr #: 55441-TiN
Included Angle (Deg.): 100Number of Flutes: 1
Material: Cobalt SteelBody Dia. (In.): 5/8
Shank Dia. (In.): 3/8Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: TinType: Single Ended
Pilot Length (In.): -Overall Length (In.): 2-1/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews