BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Countersink, 1 FL, 110 Deg, 3/8, Cobalt

KEO| Zoro #: G1821154| Mfr #: 55451

$9.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-3/4Shank Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821154 Mfr #: 55451
Sizes Included: -Overall Length (In.): 1-3/4
Shank Dia. (In.): 1/4Included Angle (Deg.): 110
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 1Body Dia. (In.): 3/8
Shank Length (In.): 7/8Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: BrightNumber of Pieces: 1
Item: CountersinkMaterial: Cobalt Steel
Country of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews