Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Countersink, 1 FL, 120 Deg, 1 1/4, HSS

  • Zoro #: G0434061
  • Mfr #: 53242
$80.16
  • Item: Countersink
  • Countersink Angle: 120 Degrees
  • Body Dia.: 1 1/4 in
See full product details
This item ships free.

Keo #53242 Specifications

  • Zoro #: G0434061
  • Mfr #: 53242
Item: Countersink Countersink Angle: 120 Degrees
Body Dia.: 1 1/4 in Shank Dia.: 1/2 in
Number of Flutes: 1 Material - Machining: High Speed Steel
Finish - Machining: Bright (Uncoated) Shank Type - Machining: Straight
Overall Length: 2 3/4 in Primary Material Application: Steel
Material: High Speed Steel Shank Length (In.): 1-1/4
Included Angle (Deg.): 120 Type: Single Ended
Finish: black oxide Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces: 1 Overall Length (In.): 2-3/4
Shank Dia. (In.): 1/2 Measurement System: Fractional Inch
Body Dia. (In.): 1-1/4 Primary Material Application ISO Code: P
Included Angle: 120 Degrees Shank Length: 1 1/4 in
Standards: ISO 9001:2008 Size - Decimal: 1-1/4 in - 1.2500
Pilot Guide: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 120 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)

Reviews of Keo #53242