3/8 x 120 deg KEO HSS SF Countersink

KEO| Zoro #: G2203327| Mfr #: 53382

$10.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-3/4Shank Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2203327 Mfr #: 53382
Sizes Included: -Overall Length (In.): 1-3/4
Shank Dia. (In.): 1/4Included Angle (Deg.): 120
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 1Body Dia. (In.): 3/8
Shank Length (In.): 7/8Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: black oxideNumber of Pieces: 1
Item: CountersinkMaterial: High Speed Steel
Country of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews