5/8 x 120 deg KEO CO SF Countersink

KEO| Zoro #: G0694793| Mfr #: 55465

$18.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-1/4Shank Dia. (In.): 3/8Included Angle (Deg.): 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694793 Mfr #: 55465
Overall Length (In.): 2-1/4Shank Dia. (In.): 3/8
Included Angle (Deg.): 120Type: Single Ended
Number of Flutes: 1Item: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Pieces: 1
Body Dia. (In.): 5/8Material: Cobalt Steel
Finish: BrightCountry of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews