KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 1 FL, 60 Deg, 1 1/4, Cobalt

KEO| Zoro #: G1336386| Mfr #: 55408

$86.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Body Dia. (In.): 1-1/4
Cutting Capacity (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336386 Mfr #: 55408
Number of Pieces: 1Body Dia. (In.): 1-1/4
Cutting Capacity (In.): -Sizes Included: -
Pilot Dia. (In.): -Finish: Bright
Overall Length (In.): 3Shank Dia. (In.): 1/2
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Flutes: 1
Material: Cobalt SteelIncluded Angle (Deg.): 60
Pilot Length (In.): -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) -, Overall Length (In.) 3, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews