KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 1 FL, 60 Deg, 1 1/4, HSS

KEO| Zoro #: G1460916| Mfr #: 53246

$80.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Included Angle (Deg.): 60
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460916 Mfr #: 53246
Number of Pieces: 1Included Angle (Deg.): 60
Finish: black oxideShank Length (In.): 1-1/4
Item: CountersinkApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 3Number of Flutes: 1
Type: Single EndedShank Dia. (In.): 1/2
Body Dia. (In.): 1-1/4Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 3, High Speed Steel, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews