Countersink, 1 FL, 60 Deg, 1/2, TiAlN

KEO| Zoro #: G0483287| Mfr #: 55704-TiALN

$66.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0483287 Mfr #: 55704-TiALN
Item: CountersinkType: Single Ended
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: TiAlN
Shank Length (In.): 1Cutting Capacity (In.): -
Pilot Length (In.): -Body Dia. (In.): 1/2
Sizes Included: -Included Angle (Deg.): 60
Shank Dia. (In.): 1/2Pilot Dia. (In.): -
Overall Length (In.): 2Number of Pieces: -
Number of Flutes: 1Material: Carbide
Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/2, Shank Length (In.) 1, Overall Length (In.) 2, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.