PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Countersink, 1 FL, 60 Deg, 1/8, Cobalt, TiN

KEO| Zoro #: G1979424| Mfr #: 55400-TiN

$7.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 1Type: Single EndedNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979424 Mfr #: 55400-TiN
Number of Flutes: 1Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 1/8Included Angle (Deg.): 60
Material: Cobalt SteelShank Dia. (In.): 1/8
Finish: TinApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 1-1/4Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/8, Shank Dia. (In.) 1/8, Shank Length (In.) -, Overall Length (In.) 1-1/4, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews