Countersink, 1 FL, 60 Deg, 3/4, Cobalt

KEO| Zoro #: G2131281| Mfr #: 55406

$30.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 1
Type: Single Ended
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131281 Mfr #: 55406
Number of Flutes: 1Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 3/4Included Angle (Deg.): 60
Material: Cobalt SteelShank Dia. (In.): 1/2
Finish: BrightApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 2-5/8Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) -, Overall Length (In.) 2-5/8, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews