SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8 x 60 deg KEO CO SF Countersink

KEO| Zoro #: G2111033| Mfr #: 55403

$11.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-3/4Shank Dia. (In.): 1/4Included Angle (Deg.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111033 Mfr #: 55403
Overall Length (In.): 1-3/4Shank Dia. (In.): 1/4
Included Angle (Deg.): 60Type: Single Ended
Number of Flutes: 1Item: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Pieces: 1
Body Dia. (In.): 3/8Material: Cobalt Steel
Finish: BrightCountry of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews