Gift buying made easy: Shop Zoro.com Gift Certificates

Countersink, 1 FL, 60 Deg, 3/8, TiAlN

KEO| Zoro #: G0727395| Mfr #: 55703-TiALN

$33.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727395 Mfr #: 55703-TiALN
Item: CountersinkType: Single Ended
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodMaterial: Carbide
Finish: TiAlNShank Length (In.): 7/8
Cutting Capacity (In.): -Pilot Length (In.): -
Body Dia. (In.): 3/8Sizes Included: -
Included Angle (Deg.): 60Shank Dia. (In.): 3/8
Pilot Dia. (In.): -Overall Length (In.): 1-3/4
Number of Pieces: -Number of Flutes: 1
Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 3/8, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.