SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 1 FL, 82 Deg, 1 3/4, Cobalt

KEO| Zoro #: G0396191| Mfr #: 55422

$140.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 3Shank Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396191 Mfr #: 55422
Sizes Included: -Overall Length (In.): 3
Shank Dia. (In.): 3/4Included Angle (Deg.): 82
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 1Body Dia. (In.): 1-3/4
Shank Length (In.): 1-1/4Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: BrightNumber of Pieces: 1
Item: CountersinkMaterial: Cobalt Steel
Country of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews