Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Countersink, 1 FL, 82 Deg, 1 3/4, Cobalt, TiN

  • Zoro #: G0503386
  • Mfr #: 55422-TiN

$187.90

  • Primary Material Application ISO Code: P
  • Material: Cobalt
  • Included Angle (Deg.): 82
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #55422-TIN Specifications

  • Zoro #: G0503386
  • Mfr #: 55422-TiN
Primary Material Application ISO Code: P Material: Cobalt
Included Angle (Deg.): 82 Finish: Tin
Countersink Angle: 82 Degrees Body Dia.: 1-3/4"
Shank Length (In.): 1-1/4 Primary Material Application: General Purpose
Number of Pieces: 1 Type: Single Ended
Measurement System: Fractional Inch Overall Length: 3"
Shank Length: 1-1/4" Item: Countersink
Included Angle: 82 Degrees Shank Dia.: 3/4"
Number of Flutes: 1 Overall Length (In.): 3
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood Body Dia. (In.): 1-3/4
Material - Machining: Cobalt Finish - Machining: TiN
Shank Dia. (In.): 3/4 Pilot Guide: No
Standards: ISO 9001:2008 Size - Decimal: 1-3/4" - 1.7500
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, Single Ended, Number of Pieces 1, Number of Flutes 1, Included Angle 82 Degrees , Body Dia. 1-3/4 In., Shank Dia. 3/4 In., Shank Length 1-1/4 In., Overall Length 3 In., Material Cobalt, Finish TiN

Reviews of Keo #55422-TIN