PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Countersink, 1 FL, 82 Deg, 1 In, HSS

KEO| Zoro #: G0487462| Mfr #: 53108

$39.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 82Number of Flutes: 1Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487462 Mfr #: 53108
Included Angle (Deg.): 82Number of Flutes: 1
Material: High Speed SteelBody Dia. (In.): 1
Shank Dia. (In.): 1/2Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 1-1/4
Application: Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A PrioritySizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: UncoatedType: Single Ended
Pilot Length (In.): -Overall Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, High Speed Steel, Uncoated Finish, Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority, Sizes Included -

Reviews