Countersink, 1 FL, 82 Deg, 1/2, TiAlN

KEO| Zoro #: G1638147| Mfr #: 55714-TiALN

$58.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 82Number of Flutes: 1Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638147 Mfr #: 55714-TiALN
Included Angle (Deg.): 82Number of Flutes: 1
Material: CarbideBody Dia. (In.): 1/2
Shank Dia. (In.): 1/2Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: TiAlNType: Single Ended
Pilot Length (In.): -Overall Length (In.): 2
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/2, Shank Length (In.) 1, Overall Length (In.) 2, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews