SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 1 FL, 82 Deg, 1/4, TiAlN

KEO| Zoro #: G1231334| Mfr #: 55712-TiALN

$25.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 1Type: Single EndedNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231334 Mfr #: 55712-TiALN
Number of Flutes: 1Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 1/4Included Angle (Deg.): 82
Material: CarbideShank Dia. (In.): 1/4
Finish: TiAlNApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 1-1/2Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews