Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Countersink, 1 FL, 82 Deg, 1/8, Cobalt

KEO| Zoro #: G1290965| Mfr #: 55412

$8.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-1/4Shank Dia. (In.): 1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290965 Mfr #: 55412
Sizes Included: -Overall Length (In.): 1-1/4
Shank Dia. (In.): 1/8Included Angle (Deg.): 82
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 1Body Dia. (In.): 1/8
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Bright
Number of Pieces: 1Item: Countersink
Material: Cobalt SteelCountry of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews