KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 1 FL, 82 Deg, 2 In, Cobalt, TiN

KEO| Zoro #: G1070912| Mfr #: 55423-TiN

$233.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 2
Finish: Tin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070912 Mfr #: 55423-TiN
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodBody Dia. (In.): 2
Finish: TinItem: Countersink
Material: Cobalt SteelNumber of Flutes: 1
Number of Pieces: 1Overall Length (In.): 3-1/4
Shank Dia. (In.): 3/4Shank Length (In.): 1-1/4
Type: Single EndedIncluded Angle (Deg.): 82
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-1/4, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews