Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Countersink, 1 FL, 82 Deg, 3/16, HSS

  • Zoro #: G0546761
  • Mfr #: 53178
$9.70
  • Included Angle: 82 Degrees
  • Type: Single Ended
  • Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
See full product details
Orders over $75 ship free.

Keo #53178 Specifications

  • Zoro #: G0546761
  • Mfr #: 53178
Included Angle: 82 Degrees Type: Single Ended
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood Overall Length: 1 3/8 in
Shank Dia.: 3/16 in Number of Flutes: 1
Number of Pieces: 1 Primary Material Application: Steel
Body Dia.: 3/16 in Finish: black oxide
Measurement System: Fractional Inch Material: High Speed Steel
Shank Length (In.): 1-1/4 Shank Length: 1-1/4"
Overall Length (In.): 1-3/8 Body Dia. (In.): 3/16
Finish - Machining: Bright (Uncoated) Primary Material Application ISO Code: P
Included Angle (Deg.): 82 Countersink Angle: 82 Degrees
Item: Countersink Shank Dia. (In.): 3/16
Material - Machining: High Speed Steel Size - Decimal: 3/16 in - 0.1875
Standards: ISO 9001:2008 Pilot Guide: No
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 82 Degrees , 3/16 in, High Speed Steel, Bright (Uncoated)

Reviews of Keo #53178