Countersink, 1 FL, 82 Deg, 3/16, TiAlN

KEO| Zoro #: G2157951| Mfr #: 55711-TiALN

$14.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Body Dia. (In.): 3/16
Cutting Capacity (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157951 Mfr #: 55711-TiALN
Number of Pieces: 1Body Dia. (In.): 3/16
Cutting Capacity (In.): -Sizes Included: -
Pilot Dia. (In.): -Finish: TiAlN
Overall Length (In.): 1-3/8Shank Dia. (In.): 3/16
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Flutes: 1
Material: CarbideIncluded Angle (Deg.): 82
Pilot Length (In.): -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) -, Overall Length (In.) 1-3/8, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews