Keo
Countersink, 1 FL, 82 Deg, 5/8, TiAlN
Mfr # 55715-TiALN
Zoro # G0718006
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 5/8 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining TiAlN
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated 53128
- KEO 1 x 90 deg KEO CO RH 3Fl Center Reamer 55325
- KEO 3/4 x 120 deg KEO HSS SF Countersink 53342
- KEO Drill/Countersink, 6 FL, 90 deg., 5/16in, RH 55043-TIN
- KEO Countersink, 3 FL, 100 Deg, 1 In, HSS 51000
- KEO Countersink, 0 FL, 60 Deg, 1 In, Cobalt, TiN 53505-TiN
- KEO Countersink, 1 FL, 60 Deg, 3/8, Carbide 55703
- KEO Countersink, 6 FL, 82 Deg, 3/16, Cobalt, TiN 55521-TiN
- KEO Countersink, 1 FL, 110 Deg, 1/4, Cobalt, TiN 55450-TiN
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 HSP3-3/4-90
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute 56756
- Keo Countersinks, Center Drills & Spotting Drills