Countersink, 1 FL, 90 Deg, 1 1/2, Cobalt, TiN

KEO| Zoro #: G0581551| Mfr #: 55433-TiN

$133.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 90Number of Flutes: 1Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581551 Mfr #: 55433-TiN
Included Angle (Deg.): 90Number of Flutes: 1
Material: Cobalt SteelBody Dia. (In.): 1-1/2
Shank Dia. (In.): 3/4Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 1-1/4
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: TinType: Single Ended
Pilot Length (In.): -Overall Length (In.): 2 /78
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 2 /78, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews