BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Countersink, 1 FL, 90 Deg, 1 1/4, Cobalt

KEO| Zoro #: G0614083| Mfr #: 55432

$74.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Cobalt SteelPilot Dia. (In.): -Cutting Capacity (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614083 Mfr #: 55432
Material: Cobalt SteelPilot Dia. (In.): -
Cutting Capacity (In.): -Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedItem: Countersink
Number of Flutes: 1Pilot Length (In.): -
Overall Length (In.): 2-3/4Number of Pieces: 1
Sizes Included: -Finish: Bright
Shank Dia. (In.): 1/2Body Dia. (In.): 1-1/4
Included Angle (Deg.): 90Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) -, Overall Length (In.) 2-3/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews