1-1/4 x 90 deg KEO HSS SF Countersink

KEO| Zoro #: G1420605| Mfr #: 53249

$35.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 2-3/4Shank Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420605 Mfr #: 53249
Sizes Included: -Overall Length (In.): 2-3/4
Shank Dia. (In.): 1/2Included Angle (Deg.): 90
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 1Body Dia. (In.): 1-1/4
Shank Length (In.): 1-1/4Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: black oxideNumber of Pieces: 1
Item: CountersinkMaterial: High Speed Steel
Country of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews